Shop All Name Badges
Avery
Mighty Badge Name Badge Holder Kit, Horizontal, 3x1, Laser, Gold, PK50
Mfr # 7771171207
Zoro # G4055589
product price: $526.99
/pk 50, $10.54/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 1"
- Color Clear; White
- Material Polycarbonate
- Includes (50) Gold Steel Plates; (50) Lens Covers; (50) Magnets; (60) Clear Inserts; (60) White Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7771171207
- Zoro # G4055589
- UPC # 77711712072
- Country of Origin Canada
- Category Name Badges
Dimensions
Length | 3" |
Width | 1" |
Sheet Length | 11" |
Details
Item | Name Badge Kits |
Color | Clear; White |
Material | Polycarbonate |
Includes | (50) Gold Steel Plates; (50) Lens Covers; (50) Magnets; (60) Clear Inserts; (60) White Inserts |
Weight | 2.8 lbs |
Features | Complete Kit for Laser Printers |
Sheets per Unit | 6 |
Machine Compatibility | Laser Printers |
Load Style | Snap-on |
Orientation | Horizontal |
Name Badge Holder Color | Gold |
Name Badges per Unit | 50 |
Name Badge Label Color | Assorted |
Name Badges Per Sheet | 20 |
Description
Avery® The Mighty Badge Name Badge Holder Kit, Horizontal, 3 x 1, Laser, Gold, 50 Holders/120 Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 50/Box (74520)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- AVERY Avery® Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack (74471)
- AVERY Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 80/Pack (48395)
- AVERY Name Badges, Magnetic, Laser/Inkjet, 3"x4", 48/BX, WE 5PK (AVE8781)
- AVERY Top-Loading Pin Style Name Badges, PK24 (74652)
- C-LINE PRODUCTS Laser Printer Name Badge Inserts, 8Sheet, 3 12 x 2 14, 56PK Set of 5 PK, 280PK (92423-BX)
- Avery Name Badges