Shop All Name Badges
Avery
Mighty Badge Name Badge Holder Kit, Horizon, 3x1, Inkjet, Silver, PK10
Mfr # 7771171205
Zoro # G4056182
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 1"
- Color Clear; White
- Material Polycarbonate
- Includes (10) Silver Steel Plates; (10) Lens Covers; (10) Magnets; (40) Clear Inserts; (40) White Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7771171205
- Zoro # G4056182
- UPC # 77711712058
- Country of Origin Canada
- Category Name Badges
Dimensions
Length | 3" |
Width | 1" |
Sheet Length | 11" |
Details
Item | Name Badge Kits |
Color | Clear; White |
Material | Polycarbonate |
Includes | (10) Silver Steel Plates; (10) Lens Covers; (10) Magnets; (40) Clear Inserts; (40) White Inserts |
Features | Complete Kit for Inkjet Printers |
Weight | 1.035 lbs |
Machine Compatibility | Inkjet Printers |
Sheets per Unit | 4 |
Load Style | Snap-on |
Name Badges Per Sheet | 20 |
Name Badge Label Color | Assorted |
Name Badge Holder Color | Silver |
Orientation | Horizontal |
Name Badges per Unit | 10 |
Description
Avery® The Mighty Badge Name Badge Holder Kit, Horizontal, 3 x 1, Inkjet, Silver, 10 Holders/ 80 Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 4 in W x 4 1/2 in H (BIN 4-9)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22102)
- AVERY Avery® Laminated Name Badge with Clips, 2-1/4" x 3-1/2", White, 30/Box (5362)
- AVERY Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 80/Pack (48395)
- AVERY Flexible Adhesive Name Badge Label, 3.38x2.33, White/Blue Border, PK40 (05151)
- AVERY Avery® Name Badge Labels 2-1/3" x 3-3/8" for Laser/Inkjet Printers Red 400/Pack (5095)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 100/Box (74459)
- AVERY Avery® Clip Style Name Badges, 3" x 4", Clear, 100/Box (74541)
- CAROLINES TREASURES Snowflake Beagle Retractable Badge Reel (BB1673BR)
- Avery Name Badges