Shop All Shipping Labels
Avery
Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25
Mfr # 08665
Zoro # G7327795
product price: $34.59
/pk 25, $1.38/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Color Clear
- Features For Inkjet Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08665
- Zoro # G7327795
- UPC # 72782086657
- Country of Origin United States
- Category Shipping Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Color | Clear |
Features | For Inkjet Printers |
Finish | Matte |
Weight | 0.657 lbs |
Labels Per Sheet | 1 |
Labels Per Unit | 25 |
Machine Compatibility | Inkjet Printers |
Description
Avery® Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- PENDAFLEX File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- C-LINE PRODUCTS Filler Paper, Wide Ruled, 8 x 10-1/2, 100 Sheets, PK36 (22032-CT)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- AVERY Shipping Labels, Sure Feed Technol, PK50 (6876)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- AVERY Avery Round Easy Peel Labels, 2-1/2in Dia., Brown Kraft, 225/Pk (22808)
- AVERY Label, Lsr, Shippng, 2X4,1000 1000PK (AVE5163)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-60C/140F)
- Avery Shipping Labels