Shop All Shipping Labels
Avery
Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10
Mfr # 18665
Zoro # G700002202
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Color Clear
- Weight 0.313 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 18665
- Zoro # G700002202
- UPC # 72782186654
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Color | Clear |
Weight | 0.313 lbs |
Features | For Inkjet Printers |
Finish | Matte |
Labels Per Unit | 10 |
Labels Per Sheet | 1 |
Machine Compatibility | Inkjet Printers |
Description
Create labels with a professional, printed-on look. Labels virtually disappear on white, light colored, and textured surfaces. Great for shipping and mailing labels, gift tags and as ID and organization labels. Easily import names, addresses and logos and print on your labels with free templates and designs from Avery® Design & Print. Get pages of professional-looking labels filled with eye-catching text and graphics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 50", Kraft, 20/Bundle (55VM58)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- AVERY PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.75x2, Wht, PK240 (60530)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- AVERY Matte Clear Shipping Labels, Sure, PK100 (18863)
- AVERY Glossy Clear Address Labels, Sure, PK210 (6585)
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1x2.63, PK750 (08160)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- Avery Package Labels & Shipping Equipment