Shop All Shipping Labels
Avery
Matte Clear Easy Peel Mailing Labels w/Sure Feed Technology, Inkjet Printers, 0.5x1.75, Clear, 800PK
Mfr # 18667
Zoro # G906437808
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Finish Matte
- Size 0.5 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 18667
- Zoro # G906437808
- UPC # 72782486679
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 0.5 x 1.75 |
Sheet Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Finish | Matte |
Features | Return Address Labels For Inkjet Printers |
Machine Compatibility | Inkjet Printers |
Labels Per Unit | 800 |
Label Color | Clear |
Labels Per Sheet | 80 |
Description
All your mailing is easier with these Clear Easy Peel Mailing Labels. Labels virtually disappear on white and light colored surfaces. These labels feature exclusive Avery Sure Feed technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer. Ultrahold permanent adhesive makes sure that these labels stick and stay without peeling, curling or falling off. The Pop-up Edge offers fast peeling--just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. They're also great as gift tags or as ID and organization labels. Easily import names, addresses and logos and print on your labels with free templates and designs from Avery Design & Print. Get pages of professional-looking labels filled with eye-catching text and graphics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- ACCO Acco® Binder Clips, Medium, 1-1/4" Width, 5/8" Capacity, Black/Silver, 12/Dozen (72050)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- AVERY Address Labels, Sure Feed Techno, PK300 (6525)
- AVERY Label, Add, 30Up, 300Pk, Gclr (AVE6521)
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- AVERY Label, Perm, Lsr, Round, 2.5"" 300PK (AVE5294)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 2 x 3-3/4, Matte White, 200/Pack (6873)
- AVERY Avery® Shipping Labels for Laser and Ink Jet Printers, 2 x 4, White, 100/Pack (18163)
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 3.33x4, White, PK600 (05164)
- Avery Shipping Labels