Shop All Shipping Labels
Avery
Matte Clear Easy Peel Mailing Labels, Laser Printers, 3.33 x 4, PK60
Mfr # 15664
Zoro # G700001328
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Clear
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Weight 0.302 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 15664
- Zoro # G700001328
- UPC # 72782156640
- Country of Origin United States
- Category Shipping Labels
Dimensions
Size | 3.33 x 4 |
Details
Item | Labels |
Material | Paper |
Color | Clear |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Weight | 0.302 lbs |
Features | Shipping Labels For Laser Printers |
Finish | Matte |
Machine Compatibility | Laser Printers |
Labels Per Sheet | 6 |
Labels Per Unit | 60 |
Description
All your mailing is easier with these Clear Easy Peel® Mailing Labels. Labels virtually disappear on white and light colored surfaces. These labels feature exclusive Avery® Sure FeedTM technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer. Ultrahold® permanent adhesive makes sure that these labels stick and stay without peeling, curling or falling off. The Pop-up EdgeTM offers fast peeling--just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. They're also great as gift tags or as ID and organization labels. Easily import names, addresses and logos and print on your labels with free templates and designs from Avery® Design & Print. Get pages of professional-looking labels filled with eye-catching text and graphics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Total Erase Dry Erase Board, 36x24, Silver Aluminum Frame (S533)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 48", Kraft, 25/Bundle (11R290)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- AVERY EcoFriendly Address Labels 48860, PK300 (48860)
- AVERY Avery® Address Labels, 1 x 2-5/8, White, 7500/Box (45160)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 5-1/2 x 8-1/2, White, 500/Box (5912)
- AVERY Shipping Labels, TrueBlock Technol, PK10 (15265)
- AVERY Avery® Easy Peel Laser Mailing Labels, 2/3 x 1-3/4, White, 6000/Pack (5155)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage", 3" x 5", Fluorescent Red, 500/Roll (DL3641)
- Avery Shipping Labels