Shop All Dry Erase Markers
Avery
MARKS A LOT Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK8
Mfr # 24411
Zoro # G101847808
product price: $10.65
/pk 8, $1.33/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 4.8 mm
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Series MARKS A LOT®
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 24411
- Zoro # G101847808
- UPC # 71709244118
- Country of Origin Mexico
- Category Dry Erase Markers
Dimensions
Tip Size | 4.8 mm |
Marker Tip Size (text) | Broad |
Details
Item | Markers |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | MARKS A LOT® |
Marker Tip | Chisel |
Marker Type | Dry Erase |
Weight | 0.374 lbs |
Marker Series | MARKS A LOT® |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Brown; Green; Orange; Purple; Red; Yellow |
Description
Ink is formulated to erase easily and cleanly. Improved color vibrancy and long-lasting writing. Marks on whiteboard, glass, and other nonporous surfaces. Durable chisel tip marks in a variety of widths. Cap can be left off for 24 hours without dry-out. Safe to use at home or school. Low odor, non-toxic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DGW2)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- AVERY Highlighters, Chisel Tip, Washable, 12/BX, AST 12PK (AVE98034)
- AVERY Dry-Erase Markers, Bullet Tip, Value Pack, 24/BX, AST PK (AVE29860)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- AVERY Large Permanent Ink Markers, Chisel Point, Blue Ink PK (AVE08886)
- AVERY Marks A Lot Pen-Style Dry Erase Ma, PK10 (24495)
- EXPO VibrantColorMarker, LowOdor DryErase, PK12 (1927525)
- Avery Dry Erase Markers