Shop All Dry Erase Markers
Avery
MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12
Mfr # 24408
Zoro # G6100830
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 4.8 mm
- Color Black
- Weight 0.497 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 24408
- Zoro # G6100830
- UPC # 71709244088
- Country of Origin Mexico
- Category Dry Erase Markers
Dimensions
Tip Size | 4.8 mm |
Marker Tip Size (text) | Broad |
Details
Item | Markers |
Color | Black |
Weight | 0.497 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Chisel |
Series | MARKS A LOT® |
Marker Grade | General Use |
Marker Series | MARKS A LOT® |
Marker Ink Type | Dry Erase |
Description
Avery® MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 1/4", 100ft (83-8003-S)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2-APEEL BLUE50)
- AVERY Marks A Lot Pen-Style Dry Erase Ma, PK10 (24495)
- AVERY Large Permanent Ink Markers, Chisel Point, Blue Ink PK (AVE08886)
- AVERY MARKS A LOT Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK8 (24411)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- AVERY Dry-erase Markers, Desk Style, Chisel Tip, 36/BX, Black Ink PK (AVE98207)
- AVERY Highlighters, Chisel Tip, Washable, 12/BX, AST 12PK (AVE98034)
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- Avery Dry Erase Markers