Shop All Dividers & Tabs
Avery
Margin Ultra Tabs, 2.5" x 1", PK16
Mfr # 74150
Zoro # G102658670
product price: $5.49
/pk 16, $0.34/ea
Sold in multiples of 72 for $395.28
$395.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 74150
- Zoro # G102658670
- UPC # 072782741501
- Country of Origin United States
- Category Dividers & Tabs
Details
Item | Margin Ultra Tabs,2.5" x 1",PK16 |
Description
Margin Ultra Tabs,2.5 In. x 1 In.,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE27250)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- GHENT Display Rail, 60", L (H60-SS)
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- AVERY Avery® Ready Index® Table of Contents Dividers 11125, 26-Tab Set, A-Z (7278211125)
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- AVERY Insertable Big Tab Plastic Dividers, 5-Tab, 11 x 8.5, Clear, 1 Set (11835)
- AVERY Dividers, Insert, 8-Tab, Multi 8PK (AVE11222)
- AVERY Dividers, W&E, 5Tab, Wht, 1St 12PK (AVE16825)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 1" Width, Clear, 25 Tabs/Pack (16221)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 12, 8.5"x11", 12 Tabs, 6 Sets, White/Multi (11196)
- Avery Dividers & Tabs