Shop All Name Badges
Avery
Magnetic Style Name Badge Kit, Horizontal, 4" x 3", White, PK48
Mfr # 08781
Zoro # G1241048
product price: $152.99
/pk 48, $3.19/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 4"
- Color Clear
- Material Plastic
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08781
- Zoro # G1241048
- UPC # 072782087814
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 3" |
Width | 4" |
Sheet Width | 8" |
Sheet Length | 11" |
Details
Item | Magnetic Style Name Badge Kit,Hor,PK 48 |
Color | Clear |
Material | Plastic |
Weight | 2.4 lbs |
Name Badges per Unit | 48 |
Orientation | Horizontal |
Sheets per Unit | 8 |
Name Badges Per Sheet | 6 |
Load Style | Top |
Name Badge Label Color | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Magnetic Style Name Badge Kit,Hor,PK 48, Package Quantity 48
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- DELL Dell 200715 High Yield Toner Cartridge for Dell B2375 (200715)
- HOMEVISION TECHNOLOGY Homevision Technology WJDKX993D1 Money Counter (WJDKX993D1)
- COMPENDIUM Tickle Monster Laughter Book & Mitts Kit (9781932319835)
- AVERY Avery® EcoFriendly Adhesive Name Badges, 2-1/3" x 3-3/8", White, 400 Labels/Box (45395)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 50/Box (74520)
- AVERY Name Badges, Magnetic, Laser/Inkjet, 3"x4", 48/BX, WE 5PK (AVE8781)
- AVERY Flexible Name Tag Stickers, White, PK160 (8395)
- AVERY Avery® Name Badge Labels 2-1/3" x 3-3/8" for Laser/Inkjet Printers Red 400/Pack (5095)
- AVERY Avery, LANYARD-STYLE BADGE HOLDER W/LASER/INKJET INSERTS, TOP LOAD, 4.25 X 6, 75PK (8521)
- Avery Name Badges