Shop All Name Badges
Avery
Magnetic Style Name Badge Kit, Horizontal, 4 x 3, White, PK24
Mfr # 08780
Zoro # G1374294
product price: $64.85
/pk 24, $2.70/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 4"
- Color Clear
- Material Plastic
- Weight 1.338 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08780
- Zoro # G1374294
- UPC # 072782087807
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 3" |
Width | 4" |
Sheet Length | 11" |
Sheet Width | 8" |
Details
Item | Magnetic Style Name Badge Kit,Hor,PK 24 |
Color | Clear |
Material | Plastic |
Weight | 1.338 lbs |
Name Badge Label Color | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badges Per Sheet | 6 |
Load Style | Top |
Orientation | Horizontal |
Name Badges per Unit | 24 |
Sheets per Unit | 4 |
Description
Magnetic Style Name Badge Kit,Hor,PK 24, Package Quantity 24
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Manchester Newspaper Holder in Bronze (NEW-1415-BZ)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- ARMOR WRAP Paper Sheets, 18 in. L, 18 in. W, PK1000 (A30G1818)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- AVERY Avery® Pin Style Name Badges, 2-1/4" x 3-1/2", Clear, 100/Box (74549)
- AVERY Avery, LANYARD-STYLE BADGE HOLDER W/LASER/INKJET INSERTS, TOP LOAD, 4.25 X 6, 75PK (8521)
- AVERY Name Badge Inserts, 3" x 4", Prin, PK300 (5392)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5143)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- AVERY Name Badge Insert Refills, 2-1/4", PK400 (5390)
- AVERY Avery® Laminated Name Badge with Clips, 2-1/4" x 3-1/2", White, 30/Box (5362)
- Avery Name Badges