Shop All Dividers & Tabs
Avery
Legal Exhibit Side Tab Dividers, Avery, 25-Tab, 401-425, 11x8.5, White
Mfr # 01346
Zoro # G4228933
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Comb Binding Systems
- Weight 0.401 lbs
- Material Heavyweight Ledger Paper
- Color White
- Features Collated, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 01346
- Zoro # G4228933
- UPC # 72782013462
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
For Use With | Comb Binding Systems |
Weight | 0.401 lbs |
Material | Heavyweight Ledger Paper |
Color | White |
Features | Collated, 11 x 8.5, Side Tab |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Title | 401 to 425 |
Tab Style | 25-Tab |
Punched/Unpunched | Unpunched |
Orientation | Side Tab |
Legal Tab Style | Avery® Style |
Index Divider Type | Printed Numeric |
Index Divider Style | Legal Arabic Numeric |
Description
Avery® Preprinted Legal Exhibit Side Tab Index Dividers, Avery Style, 25-Tab, 401 to 425, 11 x 8.5, White, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- SPOTNAILS 19Ga 12 Crown X 916 Leg Composite Staples, 5040PK (S19/12-14)
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (70224)
- AVERY Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3 (7709)
- AVERY Ready Index 8 Tab Binder Dividers, PK3 (11071)
- AVERY Avery® Printable Self-Adhesive Tabs, 1-1/4" Width, Assorted, 96 Tabs/Pack (16281)
- AVERY Avery® Ready Index® Table of Contents Dividers 11125, 26-Tab Set, A-Z (7278211125)
- AVERY Big Tab Extra-Wide Insertable Clear, PK6 (11254)
- AVERY Dividers, Index, Sidetab, F 25PK (AVE01406)
- BETTER OFFICE PRODUCTS Bible Tabs, Old & New Testament, Gold Foil, 75 Laminated Index Tabs, Adhesive Tabs, 75PK (00100)
- Avery Dividers & Tabs