Shop All Printer Labels
This Product is Discontinued
Avery Dennison
Laser Labels, File Folder, 15C, White, PK50 (Discontinued)
Mfr # 5366
Zoro # G5011645
This Product is Discontinued
Key Features
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Product Type Permanent File-Folder Labels w/TrueBlock(R) Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5366
- Zoro # G5011645
- UPC # 072782053666
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | Laser Labels,File Folder,15C,White,PK50 |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Product Type | Permanent File-Folder Labels w/TrueBlock(R) Technology |
Weight | 1.39 lbs |
Labels Per Sheet | 30 |
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.