Shop All Printer Labels
Avery Dennison
Laser Label Color Print 2Up, White, PK50
Mfr # 6876
Zoro # G5011006
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 6876
- Zoro # G5011006
- UPC # 072782068769
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 4.75 x 7.75 |
Details
Item | Laser Label Color Print 2Up,White,PK50 |
Printer Series Compatibility | Copiers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Product Type | Vibrant Color Printing Mailing Labels |
Features | Color Laser Labels with Sure Feed® and Print-to-the-Edge—Designed for a reliable printer feed and printing colors to the edge of the label. |
Weight | 0.672 lbs |
Labels Per Sheet | 2 |
Labels Per Unit | 50 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- GREAT PAPERS Stationery Letterhead, Daisies, 8, PK80 (2013178)
- UWE NTEP Scale, 6000 g, 1 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-3000)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- Avery Dennison Printer Labels