Shop All Printer Labels
Avery Dennison
Laser Label Color Print 18Up, White, PK450
Mfr # 6871
Zoro # G5011030
original price:
$21.59
7% off
new price: $19.95
/pk 450, $0.04/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers; Laser Printers
- Color White
- Standards FSC Certified
- Material Paper
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6871
- Zoro # G5011030
- UPC # 072782068714
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25 x 2.38 |
Details
Item | Laser Label Color Print 18Up,White,PK450 |
Printer Series Compatibility | Copiers; Laser Printers |
Color | White |
Standards | FSC Certified |
Material | Paper |
Green Environmental Attribute | FSC Mix |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Total Number of Labels | 450 |
Label Maker Tape Finish | Matte |
Product Type | Vibrant Color Printing Mailing Labels |
Features | Print-to-the Edge, Permanent Adhesive, Jam Resistant, Customizable |
Weight | 0.678 lbs |
Labels Per Sheet | 18 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- MACO TAG & LABEL Maco® Matte Clear Laser Labels, 8-1/2 x 11, 50/Box (ML4005)
- Avery Dennison Printer Labels