Shop All Printer Labels
Avery
Avery® WeatherProof™ Shipping Labels, TrueBlock® Technology, Laser Printers, 5-1/2" x 8-1/2", Box of 100 (5526)
Mfr # 727825526
Zoro # G0635101
product price: $49.89
/pk 100, $0.50/ea
Sold in multiples of 5 for $249.45
$249.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 5 1/2 in
- Labels per Sheet 2
- Color White
- Style Shipping
- No. of Labels 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 727825526
- Zoro # G0635101
- UPC # 072782055264
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 5 1/2 in |
Height | 5-1/2" |
Width | 8-1/2" |
Label Width | 8 1/2 in |
Details
Item | Laser Label |
Labels per Sheet | 2 |
Color | White |
Style | Shipping |
No. of Labels | 100 |
Material | Synthetic Film |
Total Number of Labels | 100 |
Avery Template Number | 5,526 |
Adhesive | Permanent |
Laminated | No |
Recycled Content | 0 % |
For Use With | Laser |
Description
Laser Label, Avery Template Number 5,526, For Use With Laser, Label Height 5 1/2 in, Label Width 8 1/2 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 2, Total Number of Labels 100, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- TAPE LOGIC Tape Logic® Labels, "Caution When Opening With Sharp Edges", 3" x 5", Fluorescent Yellow, 500/Roll (DL1224)
- AVERY Avery® Removable Inkjet/Laser ID Labels, 1/2 x 1-3/4, White, 2000/Pack (6467)
- AVERY Avery® Printable Bag Toppers with Bags, 1-3/4 x 5, White, 40/Pack (22801)
- AVERY File Folder Labels on 4" x 6" She, PK252 (5230)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5664, 3-1/3" x 4", Box of 300 (727825664)
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) (727825471)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00756, 2-5/16" x 3-5/16", Pack of 100 (7278200756)
- AVERY DENNISON Laser Labels, 2x4, 10 Sheets, White, PK2500 (5963)
- Avery Printer Labels