Shop All Printer Labels
Avery
Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels
Mfr # 7278205165
Zoro # G1877197
original price:
$43.99
5% off
new price: $41.79
/pk 100, $0.42/ea
Sold in multiples of 5 for $208.95
$208.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 11 in
- Labels per Sheet 1
- Color White
- Width 8-1/2"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278205165
- Zoro # G1877197
- UPC # 072782051655
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 11 in |
Width | 8-1/2" |
Height | 11" |
Label Width | 8 1/2 in |
Details
Item | Laser Label |
Labels per Sheet | 1 |
Color | White |
Material | Paper |
No. of Labels | 100 |
Adhesive | Permanent |
Total Number of Labels | 100 |
Style | Shipping |
Avery Template Number | 5,165 |
Laminated | No |
For Use With | Laser |
Recycled Content | 0 % |
Description
Laser Label, Avery Template Number 5,165, For Use With Laser, Label Height 11 in, Label Width 8 1/2 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 1, Total Number of Labels 100, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- AVERY Filing Labels, Laser/Inkjet, Removable, 2/3"x3-7/16", 750/PK, Ast PK (AVE6466)
- AVERY Avery® Easy Peel® Address Labels, Permanent Adhesive, 1" x 2-5/8", 3, 000 Labels (5160) (7278205160)
- AVERY ID Labels, Sure Feed Technology, PK225 (6572)
- AVERY Removable Multipurpose Labels, Sur, PK72 (6482)
- AVERY Avery® Dark Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5469, 3/4" Round, Pack of 1008 (727825469)
- AVERY TrueBlock File Folder Labels, 2/, PK1500 (5366)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- Avery Printer Labels