Shop All Printer Labels
Avery
Avery® Easy Peel® Address Labels for Laser Printers 5162®, 1-1/3" x 4", 1, 400 Labels
Mfr # 7278205162
Zoro # G3284032
product price: $45.29
/pk 100, $0.45/ea
Sold in multiples of 5 for $226.45
$226.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1 1/3 in
- Labels per Sheet 14
- Color White
- Style Address
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278205162
- Zoro # G3284032
- UPC # 072782051624
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 1/3 in |
Height | 1-1/3" |
Width | 4" |
Label Width | 4 in |
Details
Item | Laser Label |
Labels per Sheet | 14 |
Color | White |
Style | Address |
Adhesive | Permanent |
No. of Labels | 1400 |
Material | Paper |
Total Number of Labels | 1,400 |
Avery Template Number | 5,162 |
For Use With | Laser |
Recycled Content | 0 % |
Laminated | No |
Description
Laser Label, Avery Template Number 5,162, For Use With Laser, Label Height 1 1/3 in, Label Width 4 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 14, Total Number of Labels 1,400, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- AVERY PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.75x2, Wht, PK240 (60530)
- AVERY Printable Self-Adhesive Permanent ID Labels, 3/4" dia, Clear, PK400 (04222)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- AVERY Durable Kids Labels, 0.75" x 1.75", PK60 (41442)
- AVERY Avery® Round Easy Peel Labels, 2" Dia., Glossy, White, 120/Pack (22807)
- AVERY Multipurpose Labels, Removable, A, PK360 (6479)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 2", Glossy White, 1000/Case (LL202)
- Avery Printer Labels