Shop All Shipping Labels
Avery
Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5524, 3-1/3" x 4", Box of 300
Mfr # 727825524
Zoro # G2059382
original price:
$55.69
21% off
new price: $43.75
/pk 300, $0.15/ea
Sold in multiples of 5 for $218.75
$218.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Film
- Label Height 3 1/3 in
- Height 3-1/3"
- Labels per Sheet 6
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 727825524
- Zoro # G2059382
- UPC # 072782055240
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Height | 3 1/3 in |
Height | 3-1/3" |
Label Width | 4 in |
Width | 4" |
Details
Item | Laser Label |
Material | Synthetic Film |
Labels per Sheet | 6 |
Color | White |
Avery Template Number | 5,524 |
Adhesive | Permanent |
No. of Labels | 300 |
Style | Shipping |
Total Number of Labels | 300 |
Laminated | No |
For Use With | Laser |
Recycled Content | 0 % |
Description
Laser Label, Avery Template Number 5,524, For Use With Laser, Label Height 3 1/3 in, Label Width 4 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 6, Total Number of Labels 300, Recycled Content 0 Percent, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 20 x 14 x 6 Flat Cardboard Corrugated Boxes (BS201406)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- MELISSA & DOUG Examine And Treat Pet Vet Play Set (8520)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1 x 2-5/8, Clear, 750/Pack (8660)
- AVERY Matte Clear Shipping Labels, Sure, PK300 (5664)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK200, 200PK (5816)
- AVERY Matte Clear Return Address Label, PK2000 (5667)
- AVERY Address Labels, Sure Feed Technol, PK450 (6871)
- Avery Package Labels & Shipping Equipment