Shop All Permanent Markers
Avery
Large Desk-Style Permanent Marker, Broad Chisel Tip, Yellow, PK12
Mfr # 08882
Zoro # G6077240
product price: $9.75
/pk 12, $0.81/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Tip Size 4.8 mm
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.631 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08882
- Zoro # G6077240
- UPC # 71709088828
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Markers |
Color | Yellow |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.631 lbs |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Avery® MARKS A LOT Large Desk-Style Permanent Marker, Broad Chisel Tip, Yellow, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- ZORO SELECT Folding Dry Erase Easel, 29-1/2 x 42" (1NUR4)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht (UNV66353)
- AVERY Avery® Marks-A-Lot Permanent Marker, Pocket Clip, Bullet Tip, Black Ink, Dozen (24878)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Purple Ink, Dozen (8884)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Blue Ink, Dozen (8886)
- AVERY Jumbo Desk-Style Permanent Marker, Extra-Broad Chisel Tip, Black, PK12 (24148)
- AVERY Marks A Lot Value Pack Permanent, PK200 (29850)
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- Avery Permanent Markers