Shop All Permanent Markers
Avery
Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12
Mfr # 08883
Zoro # G6068560
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Tip Size 4.8 mm
- Point Type Chisel
- Weight 0.626 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 08883
- Zoro # G6068560
- UPC # 71709088835
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Markers |
Color | Orange |
Point Type | Chisel |
Weight | 0.626 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Avery® MARKS A LOT Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 10-Inch (G210K)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- SHARPIE Paint Marker, Cap Clip, Black, Fine Tip (1874990)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Black Ink, Dozen (8888)
- AVERY Marks A Lot Permanent Markers, Regular D (17887)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Yellow, PK12 (08882)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- AVERY Avery® Marks-A-Lot Permanent Marker, Chisel Tip, Green Ink, Dozen (7885)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (07886)
- SHARPIE Mean Streak Permanent Marking Stick, White (SAN85018)
- Avery Permanent Markers