Shop All Name Badges
Avery
Lanyard Badge Holder w/Laser/Inkjet Inserts, Top Load, 4.25x6, WE, PK25
Mfr # 08520
Zoro # G1241039
product price: $59.59
/pk 25, $2.38/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- Width 4.25"
- Color Clear
- Material PVC Plastic
- Weight 1.744 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08520
- Zoro # G1241039
- UPC # 072782085209
- Country of Origin China
- Category Name Badges
Dimensions
Length | 18" |
Width | 4.25" |
Sheet Length | 11" |
Name Badge Label Length | 6" |
Name Badge Holder Length | 6" |
Details
Item | Lanyard Badge Holder w/Laser/Inkje,PK 25 |
Color | Clear |
Material | PVC Plastic |
Weight | 1.744 lbs |
Features | Lanyard Style—Vertical orientation with easy-to-load large-pocket design and 18 lanyard. Ideal for carrying agendas, site maps and more during conferences and special events. |
Load Style | Top |
Name Badge Label Color | White |
Sheets per Unit | 15 |
Name Badges Per Sheet | 2 |
Orientation | Vertical |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badges per Unit | 25 |
Description
Lanyard Badge Holder w/Laser/Inkje,PK 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Received w/ Date, Label, 2", Round, Pk500 (BLT28)
- NATIONAL CHECKING 3.5"x6.75" 1 Part White 13 Line Guest Check 100 Checks/Book, PK100 (1200SP)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- AVERY Avery® Name Badge Insert Refills, 2-1/4" x 3-1/2", White, 400 Inserts/Box (5390)
- AVERY Avery® Name Badge Insert Refills, 3" x 4", White, 300 Inserts/Box (5392)
- AVERY Flexible Adhesive Name Badge Label, 3.38x2.33, White/Blue Border, PK40 (05151)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5146)
- AVERY Flexible Self-Adhesive Mini Name Badge Labels, 1 x 3.75, Hello, Assorted, 100PK (5154)
- AVERY Name Badge Insert Refills, 2-1/4", PK400 (5390)
- C-LINE PRODUCTS Visitor Badge, Self-Expiring, 1 Day (97009)
- Avery Name Badges