Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Labels, Round, 3/4"", 80Up, We 6PK
Mfr # AVE4221
Zoro # G001818014
product price: $12.39
/pk 6, $2.07/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Maker Tape Finish Matte
- Standards FSC Certified
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE4221
- Zoro # G001818014
- UPC # 72782042219
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Multipurpose Label |
Color | White |
Material | Paper |
Label Maker Tape Finish | Matte |
Standards | FSC Certified |
Adhesive | Permanent |
Description
Add a special touch to small candies, personal creations and products with these Matte White Round Labels. The print-to-the-edge design lets you add bright full colors, text and graphics to the entire label. Permanent adhesive guarantees the 3/4" diameter labels will stick and stay put. They're easy to customize with free online templates and designs. Use with both laser and inkjet printers. Each sheet includes 80 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK213-0111)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- AVERY Marking Tags, Strung, 1-3/4" x 1-, PK100 (6732)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- AVERY Printable Tags, w/Strings, Rectangle, 2"x3-1/2", 96Tags/PK, WE PK (AVE22802)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- Avery Safety Labels