Shop All Identification Labels
Avery
Labels, Dur Tblk, 3000Pk, Wht
Mfr # AVE61533
Zoro # G401817877
product price: $55.99
/pk 5, $11.20/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Adhesive Permanent
- Type ID Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61533
- Zoro # G401817877
- UPC # 72782615338
- Country of Origin United States
- Category Identification Labels
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Permanent |
Type | ID Label |
No. of Labels | 3000 |
Waterproof | Yes |
Item | TrueBlock ID Label |
Features | Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant; Weather Resistant |
Finish | Matte |
Description
Identify property, communicate safety and warning messages, and display bar codes with these durable ID labels. TrueBlock Technology completely covers everything underneath so you can relabel items. Extra-aggressive adhesive stays permanently attached so they are ideal for extreme temperatures and high-traffic areas. Labels are made of polyester that is moisture-resistant, scuff-resistant, tear-resistant and smudge-resistant. Easily customize labels with free online templates and designs using Avery Design and Print. Letter-size sheets are compatible with laser printers. Each sheet includes 60 labels (2/3" x 1-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/SF)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Direct Thermal Roll Labels, 1-1/8, PK260 (4150)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- AVERY Printable Blank Oval Labels, 1.5", PK90 (22814)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- Avery Identification Labels