Shop All Identification Labels
Avery
Labels, Dur, Tblk, 200Pk, Wht
Mfr # AVE61532
Zoro # G401817969
product price: $55.99
/pk 5, $11.20/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Type ID Label
- Features Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant; Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61532
- Zoro # G401817969
- UPC # 72782615321
- Country of Origin United States
- Category Identification Labels
Details
Material | Film |
Shape | Rectangle |
Color | White |
Type | ID Label |
Features | Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant; Weather Resistant |
No. of Labels | 200 |
Adhesive | Permanent |
Finish | Matte |
Item | TrueBlock ID Label |
Waterproof | Yes |
Description
Identify property, communicate safety and warning messages, and display bar codes with these durable ID labels. TrueBlock Technology completely covers everything underneath so you can relabel items. Extra-aggressive adhesive stays permanently attached so they are ideal for extreme temperatures and high-traffic areas. Labels are made of polyester that is moisture-resistant, scuff-resistant, tear-resistant and smudge-resistant. Easily customize labels with free online templates and designs using Avery Design and Print. Letter-size sheets are compatible with laser printers. Each sheet includes four labels (5" x 3-1/2").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472T99 (472T99)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- MECHANIX WEAR Welding Gloves, Tan/Red, 9, PR (WS-FLX-009)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- AVERY Tag, Asset, Drbl, We, 112Pk (AVE61529)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- AVERY Color Label Dots Dk Blue (05793)
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- AVERY 8" x 8" Laser/Inkjet Sign Labels, 15 labels/15-sheets (7278261513)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86895 (86895)
- Avery Safety Labels