Shop All Identification Labels
Avery
Labels, Dur, Rnd, 9Up, 72Pk, We
Mfr # AVE22856
Zoro # G801818399
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Round
- Color White
- Finish Satin
- Type Promotional Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22856
- Zoro # G801818399
- UPC # 72782228569
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Film |
Shape | Round |
Color | White |
Item | Durable Waterproof Labels, 2.5" Diameter, 72 Total |
Finish | Satin |
Type | Promotional Label |
Features | Print-to-the Edge; Permanent Adhesive; Scuff Resistant; Tear Resistant; Bleed Resistant; Customizable; Peeling Resistant; Pop Up Edge; Stick & Stay |
Adhesive | Permanent |
No. of Labels | 72 |
Description
Durable Round Labels let you take your branding message outdoors. They're specially made of a sturdy polyester material that holds up to moisture, scuffing and tearing. They are perfect for identifying contents of containers at outdoor events, refrigerated products, plants and more. Simply customize, peel and stick. The print-to-the-edge feature lets you add a full-color background to make your label really pop. With a few quick steps, you can easily personalize them with your logo, product information or QR code with free, online templates. Use your laser or inkjet printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 5, Black (31261.05)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470J04 (470J04)
- AVERY Label, Srfsafe, Rem, Wht, 250Pk (AVE61503)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- Avery Safety Labels