Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Labels, 2""Rd, Perm, Wt, 300Pk
Mfr # AVE22877
Zoro # G801818412
product price: $17.29
/pk 5, $3.46/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Adhesive Permanent
- Label Maker Tape Finish Matte
- Standards FSC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22877
- Zoro # G801818412
- UPC # 72782228774
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Easy Peel Labels -Sure Feed - Print-to-the-Edge |
Color | White |
Material | Paper |
Adhesive | Permanent |
Label Maker Tape Finish | Matte |
Standards | FSC Certified |
Description
These premium, matte round labels are ideal for product branding, event decorations, food container labels, crafts, party favors, bottle labels, canning labels and mason jars, jam labels, bath and beauty products and more. Print-to-the-edge feature lets you add bright, bold color and text all the way to the edge of the label. Easy Peel labels with the Pop-up Edge let you easily lift the label and apply without any rips or tears. Simply bend the label sheet back, peel and return the sheet to a flat position. Permanent adhesive sticks to glass, plastic, paper and more. Easily customize with free online templates and designs. These 2" labels are compatible with both laser and inkjet printers. Each sheet includes 12 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- SAFETYPOSTER.COM Safety Pstr, Lockout/Tagout Helps You, ENG (SW0224)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- AVERY White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90 (04224)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 1.25x1.75, Wht, PK1600 (06576)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-53-427)
- Avery Safety Labels