Shop All Identification Labels
Avery
Label, Wrap-Around, We, 40Ct 40PK
Mfr # AVE22845
Zoro # G101818501
product price: $18.15
/pk 40, $0.45/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- No. of Labels 40
- Features Print-to-the Edge; Permanent Adhesive; Durable; Oil Resistant; Bleed Resistant; Customizable; Stick & Stay; Curl Resistant; Peeling Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22845
- Zoro # G101818501
- UPC # 72782228453
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 9-3/4" |
Max. Label Length | 1-1/4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Item | Durable Waterproof Labels, 1.25" x 9.75" , 40 Total |
No. of Labels | 40 |
Features | Print-to-the Edge; Permanent Adhesive; Durable; Oil Resistant; Bleed Resistant; Customizable; Stick & Stay; Curl Resistant; Peeling Resistant |
Waterproof | Yes |
Type | Promotional Label |
Adhesive | Permanent |
Finish | Satin |
Description
Give your products a professional, printed-on look with durable, wraparound labels that conform to curved surfaces. This flexible label solution allows smooth application. Sturdy polyester material is water-resistant, ensuring that the label holds up to moisture, scuffing and tearing. Water-resistant material keeps colors from running when wet. Print-to-the-edge capability lets you apply bold colors and sharp clear text all the way to the edge of the rectangular label to vividly showcase your logo or information. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more, allowing you to put your mark on nearly any product. With free templates and designs online, you can easily customize the labels with your unique marketing strategy in mind. Labels are compatible with laser and inkjet printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- SIGNMISSION OSHA Sign, Shoes Glasses & Hearing Protection, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18221)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WT-B)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- AVERY Surface Safe ID Labels, 4" x 6", PK100 (61505)
- AVERY Color Label Dots Green (05791)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- AVERY Label, Ghs Chemical, 2X2, We 12PK (AVE60506)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- ROLL PRODUCTS QC Act Label, PK250, 27911 (27911)
- Avery Identification Labels