Shop All Identification Labels
Avery
Label, Tag, Metlc, Slv, 64Pk
Mfr # AVE61520
Zoro # G401818423
product price: $42.39
/pk 5, $8.48/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Type Asset Tag Label
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61520
- Zoro # G401818423
- UPC # 72782615208
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2" |
Max. Label Length | 3-3/4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Type | Asset Tag Label |
Finish | Glossy |
No. of Labels | 64 |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Customizable |
Item | PermaTrack Metallic Asset Tag Labels, 2" x 3-3/4" , 64 Asset Tags |
Adhesive | Permanent |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own heavy-duty, metallic asset tags; bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture and containers. Labels in matte silver feature a strong adhesive and durable metallic material that is chemical-resistant, waterproof and abrasion-resistant. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them - avoiding high minimum order quantities and long lead times from custom printing services. Labels are optimized for superior print performance to print smoothly without skewing or jamming. Each letter-size sheet includes 8 labels (2" x 3-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- AVERY Glossy Clear Round Labels, Sure F, PK500 (6582)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- AVERY Label, Sign, Rem, 5X7, Wht, 30Pk (AVE61511)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- AVERY Label, Rectangle, Trublock, We 32PK (AVE22827)
- NMC Gear Entanglement Hazard Iso Label, Pk5 (ISO448AP)
- Avery Safety Labels