Shop All Identification Labels
Avery
Label, Tag, Metlc, Slv, 320Pk
Mfr # AVE61523
Zoro # G901818312
product price: $42.29
/pk 5, $8.46/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color Silver
- Max. Label Length 1-1/2"
- Type Asset Tag Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61523
- Zoro # G901818312
- UPC # 72782615239
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1-1/2" |
Max. Label Width | 3/4" |
Details
Material | Film |
Shape | Rectangle |
Color | Silver |
Type | Asset Tag Label |
Adhesive | Permanent |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Heavy Duty; Durable; Chemical Resistant; Abrasion Resistant; Customizable |
Item | PermaTrack Asset Tag Label |
No. of Labels | 320 |
Finish | Glossy |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own heavy-duty, metallic asset tags; bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture and containers. Labels in glossy metallic silver feature a strong adhesive and durable metallic material that is chemical-resistant, waterproof and abrasion-resistant. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them - avoiding high minimum order quantities and long lead times from custom printing services. Labels are optimized for superior print performance to print smoothly without skewing or jamming. Each letter-size sheet includes 40 labels (3/4" x 1-1/2").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- GEMPLERS Chainsaw Chaps, Olive Green, Polyurethane/Nylon, 11.4375 Length (N998ODG)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- RUBBER-CAL "A Gift! Merry Christmas Doormat" Decorative Floor Mat, 18 x 30-Inch (10-106-052)
- AVERY PermaTrack Durable White Asset Tag Labels, 3/4 x 2, 240 Asset Tags (AVE61526)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- AVERY Label, Dots, See-Thru, 1/4""Dia 860PK (AVE05796)
- AVERY Color Label Dots Red (5790)
- AVERY Direct Thermal Roll Lbl, 1"x2-1/8", PK2000 (4185)
- AVERY Durable ID Labels, Permanent Adhes, PK60 (5219)
- BRADY Label (B33-117-427)
- Avery Identification Labels