Shop All Identification Labels
Avery
Label, Tag, Metlc, Slv, 240Pk
Mfr # AVE61524
Zoro # G901818411
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color Silver
- Finish Glossy
- No. of Labels 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE61524
- Zoro # G901818411
- UPC # 72782615246
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2" |
Max. Label Width | 3/4" |
Details
Material | Film |
Shape | Rectangle |
Color | Silver |
Finish | Glossy |
No. of Labels | 240 |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Customizable |
Item | PermaTrack Metallic Asset Tag Labels, 3/4" x 2" , 240 Asset Tags |
Adhesive | Permanent |
Type | Asset Tag Label |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own heavy-duty, metallic asset tags; bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture and containers. Labels in glossy metallic silver feature a strong adhesive and durable metallic material that is chemical-resistant, waterproof and abrasion-resistant. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them - avoiding high minimum order quantities and long lead times from custom printing services. Labels are optimized for superior print performance to print smoothly without skewing or jamming. Each letter-size sheet includes 30 labels (3/4" x 2").
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Confined Space - Solid Lockable Covers S (151045)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Black (6876)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Use Other Door Sign, Landscape (OS-NS-D-710-L-17625)
- AVERY Direct Thermal Roll Labels, 2-5/1, PK300 (4190)
- AVERY Label, Round, 1.25""Dia, Neonrd 6PK (AVE05497)
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- AVERY Refill, Badge, 3""X4"", 300Ct 300PK (AVE5392)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- Avery Identification Labels