Shop All Identification Labels
Avery
Label, Tag, Metlc, Slv, 112Pk
Mfr # AVE61528
Zoro # G601818551
product price: $43.19
/pk 5, $8.64/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color Silver
- Features PVC-free; Print-to-the Edge; Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Customizable
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61528
- Zoro # G601818551
- UPC # 72782615284
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2-3/4" |
Max. Label Width | 1-1/4" |
Details
Material | Film |
Shape | Rectangle |
Color | Silver |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Customizable |
Finish | Glossy |
Adhesive | Permanent |
No. of Labels | 112 |
Item | PermaTrack Metallic Asset Tag Labels, 1-1/4" x 2-3/4" , 112 Asset Tags |
Type | Asset Tag Label |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own heavy-duty, metallic asset tags; bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture and containers. Labels in matte silver feature a strong adhesive and durable metallic material that is chemical-resistant, waterproof and abrasion-resistant. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them - avoiding high minimum order quantities and long lead times from custom printing services. Labels are optimized for superior print performance to print smoothly without skewing or jamming. Each letter-size sheet includes 14 labels (1-1/4" x 2-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (48UM39)
- KLEENGUARD Breathable Coverall, White, 2XL, Elastic, 2XL, 24 PK (37718)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- MCR SAFETY Cut Resistant Glove, 15 in. L, Yellow (9375)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- AVERY Surface Safe Sign Labels, 8.5" x 11, PK3 (61512)
- AVERY Industrial Adhesive Vinyl Labels, PK100 (61550)
- NMC Trained Trench & Excavation Hard Hat Emblem, Pk25 (HH118)
- Avery Identification Labels