Shop All Identification Labels
Avery
Label, Tag, Asset, Wht, 672Pk
Mfr # AVE61527
Zoro # G301818523
product price: $35.19
/pk 5, $7.04/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Adhesive Permanent
- Features PVC-free; Print-to-the Edge; Permanent Adhesive; Tear Resistant; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61527
- Zoro # G301818523
- UPC # 72782615277
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1/2" |
Max. Label Length | 1" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Permanent |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Tear Resistant; Durable |
Type | Asset Tag Label |
No. of Labels | 672 |
Item | PermaTrack Durable White Asset Tag Labels, 1/2" x 1" , 672 Asset Tags |
Finish | Matte |
Waterproof | Yes |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. They are optimized for superior print performance to print smoothly without skewing or jamming. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. PermaTrack Asset Tags in matte white feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 84 labels (1/2" x 1").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, White (91522)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 090)
- EMERGENCY ZONE Honey Bucket Toilet Seat (650)
- GVS-RPB Heavy Duty Blast Suit, Xl (07-755-XL)
- AVERY Durable ID Labels, Permanent Adhes, PK60 (5219)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- AVERY Removable Labels, Removable Adhe, PK1100 (5412)
- AVERY Label, Round, 1.25""Dia, Neonrd 6PK (AVE05497)
- AVERY Round Labels, Permanent Adhesive, PK72 (22836)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- NATIONAL MARKER CO Machine Labels - Danger Keep Guards In Place (D566AP)
- Avery Identification Labels