Shop All Identification Labels
Avery
Label, Tag, Asset, Wht, 64Pk
Mfr # AVE61530
Zoro # G701818574
product price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Adhesive Permanent
- Features PVC-free; Print-to-the Edge; Permanent Adhesive; Tear Resistant; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61530
- Zoro # G701818574
- UPC # 72782615307
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2" |
Max. Label Length | 3-3/4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Permanent |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Tear Resistant; Durable |
Waterproof | Yes |
Type | Asset Tag Label |
Finish | Matte |
Item | PermaTrack Durable White Asset Tag Labels, 2" x 3-3/4" , 64 Asset Tags |
No. of Labels | 64 |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. They are optimized for superior print performance to print smoothly without skewing or jamming. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. PermaTrack Asset Tags in matte white feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 8 labels (2" x 3-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- AVERY Badge, Adhesive, Rd Brdr, 100 400PK (AVE5095)
- AVERY Direct Thermal Roll Labels, 2-5/1, PK300 (4190)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- AVERY Label, Srfsafe, Rem, Wht, 250Pk (AVE61503)
- Avery Identification Labels