Shop All Identification Labels
Avery
Label, Tag, Asset, Wht, 320Pk
Mfr # AVE61525
Zoro # G701818451
product price: $32.25
/pk 5, $6.45/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Adhesive Permanent
- No. of Labels 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61525
- Zoro # G701818451
- UPC # 72782615253
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1-1/2" |
Max. Label Width | 3/4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Permanent |
Item | PermaTrack Durable White Asset Tag Labels, 3/4" x 1-1/2" , 320 Asset Tags |
No. of Labels | 320 |
Type | Asset Tag Label |
Finish | Matte |
Features | PVC-free; Print-to-the Edge; Permanent Adhesive; Tear Resistant |
Waterproof | Yes |
Description
PermaTrack Metallic Asset Tag Labels make it easy to create your own bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. They are optimized for superior print performance to print smoothly without skewing or jamming. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. PermaTrack Asset Tags in matte white feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 40 labels (3/4" x 1-1/2").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- AVERY Industrial Adhesive Vinyl Labels, PK100 (61550)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- Avery Identification Labels