Shop All Identification Labels
Avery
Label, Surfsafe, Rem, We, 200Pk
Mfr # AVE61504
Zoro # G201818203
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Adhesive Removable
- Max. Label Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE61504
- Zoro # G201818203
- UPC # 72782615048
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 5" |
Max. Label Width | 3" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Removable |
Item | Surface Safe ID Label |
Type | ID Label |
Finish | Matte |
Waterproof | Yes |
Features | Removable; Durable; Chemical Resistant; Tear Resistant |
Indoor / Outdoor | Indoor |
No. of Labels | 200 |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes four labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- NMC Emergency Exit Keep Area Clear Plant Marking Stencil (PMS234)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, M (7801700)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- AVERY Printable Blank Oval Labels, 2" x, PK200 (22570)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- Avery Safety Labels