Shop All Identification Labels
Avery
Label, Srfsafe, Rem, Wht, 825Pk
Mfr # AVE61501
Zoro # G801818054
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Finish Matte
- Features Removable; Durable; Chemical Resistant; Tear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE61501
- Zoro # G801818054
- UPC # 72782615017
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2-5/8" |
Max. Label Width | 7/8" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Finish | Matte |
Features | Removable; Durable; Chemical Resistant; Tear Resistant |
Waterproof | Yes |
Adhesive | Removable |
No. of Labels | 825 |
Type | ID Label |
Item | Surface Safe ID Label |
Indoor / Outdoor | Indoor |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes 33 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel (HSRB-YL-1)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- AVERY Hazardous Waste Accumulation Labe, PK100 (61535)
- AVERY Label, Rectangle, Trublock, We 32PK (AVE22827)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK (AVE5666)
- AVERY Label, Dots, See-Thru, 3/4""Dia 1000PK (AVE05473)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- Avery Identification Labels