Shop All Identification Labels
Avery
Label, Srfsafe, Rem, Wht, 300Pk
Mfr # AVE61502
Zoro # G501818194
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Waterproof Yes
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE61502
- Zoro # G501818194
- UPC # 72782615024
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 3-5/8" |
Max. Label Width | 1-5/8" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Waterproof | Yes |
Indoor / Outdoor | Indoor |
Features | Removable; Durable; Chemical Resistant; Tear Resistant |
Type | ID Label |
Item | Surface Safe ID Label |
Adhesive | Removable |
No. of Labels | 300 |
Finish | Matte |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes 12 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Kits (NFPK7)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- AVERY Label, Srfsafe, Rem, Wht, 250Pk (AVE61503)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1MFO-20PK)
- Avery Identification Labels