Shop All Identification Labels
Avery
Label, Srfsafe, Rem, Wht, 250Pk
Mfr # AVE61503
Zoro # G901818114
product price: $54.59
/pk 5, $10.92/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Max. Label Length 3-1/2"
- Type ID Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61503
- Zoro # G901818114
- UPC # 72782615031
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 3-1/2" |
Max. Label Width | 2" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Type | ID Label |
Adhesive | Removable |
Waterproof | Yes |
Item | Surface Safe ID Label |
Finish | Matte |
Indoor / Outdoor | Indoor |
No. of Labels | 250 |
Features | Removable; Durable; Chemical Resistant; Tear Resistant |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes 10 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- SHOWA Chem Res Gloves, M, PR (CS720M-08)
- AVERY Label, Ghs Chemical, 2X2, We 12PK (AVE60506)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY Label, Rectangle, Trublock, We 32PK (AVE22827)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY Direct Thermal Roll Lbl, 1"x2-1/8", PK2000 (4185)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- Avery Safety Labels