Shop All Identification Labels
Avery
Label, Srfsafe, Rem, Wht, 200Pk
Mfr # AVE61506
Zoro # G001818175
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Waterproof Yes
- Max. Label Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61506
- Zoro # G001818175
- UPC # 72782615062
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2" |
Max. Label Length | 10" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Waterproof | Yes |
Type | ID Label |
Finish | Matte |
Indoor / Outdoor | Indoor |
Adhesive | Removable |
No. of Labels | 200 |
Item | Surface Safe ID Label |
Features | Removable; Durable; Chemical Resistant; Tear Resistant |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes four labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- KONG USA Duck (88800NN00KK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- AVERY Label, Dots, See-Thru, 3/4""Dia 1000PK (AVE05473)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- Avery Identification Labels