Shop All Identification Labels
Avery
Label, Srfsafe, Rem, Wht, 150Pk
Mfr # AVE61507
Zoro # G701818475
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Waterproof Yes
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61507
- Zoro # G701818475
- UPC # 72782615079
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 3-1/4" |
Max. Label Length | 8-3/8" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Waterproof | Yes |
Finish | Matte |
Indoor / Outdoor | Indoor |
Item | Surface Safe ID Label |
No. of Labels | 150 |
Features | Removable; Durable; Chemical Resistant; Tear Resistant |
Adhesive | Removable |
Type | ID Label |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes three labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- QUICK DAM Flood Kit (WUGG4-25)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, M, PR (ARCSTK-00-009)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- AVERY 8" x 8" Laser/Inkjet Sign Labels, 15 labels/15-sheets (7278261513)
- AVERY PermaTrack Durable White Asset Tag Labels, 3/4 x 2, 240 Asset Tags (AVE61526)
- AVERY Surface Safe ID Labels, 4" x 6", PK100 (61505)
- AVERY Round Labels, Permanent Adhesive, PK72 (22836)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- NEVS Labels, Chemotherapy Handle With Gloves 1-7/16" x 3" Flr Pink w/Black (P-4446)
- Avery Identification Labels