Shop All Identification Labels
Avery
Label, Srfsafe, Rem, Wht, 100Pk
Mfr # AVE61505
Zoro # G501818217
product price: $93.99
/pk 5, $18.80/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- No. of Labels 100
- Type ID Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61505
- Zoro # G501818217
- UPC # 72782615055
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 6" |
Max. Label Width | 4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
No. of Labels | 100 |
Type | ID Label |
Finish | Matte |
Adhesive | Removable |
Indoor / Outdoor | Indoor |
Item | Surface Safe ID Labels |
Waterproof | Yes |
Features | Removable; Durable; Chemical Resistant; Abrasion Resistant |
Description
Rectangular labels feature a special adhesive that's engineered to stick strong and remove cleanly from smooth hard surfaces including metal, plastic and glass. Durable, professional-grade material resists water, chemicals and abrasion, and provides superior bar-code scanning. They are great for use in warehouses, offices, factories, hospitality and more. The removable adhesive sticks securely but removes cleanly for easy, on-demand changes. Labels are simple to customize with text, graphics or bar codes using the free online software from Avery Design & Print. They are recommended for indoor use. Labels are not recommended for use on walls. Sheets are compatible with both laser and inkjet printers. Each sheet includes two labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- WERMA Conduit Base (97584090)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- WALTER SURFACE TECHNOLOGIES CLIP ON SAFETY GLASSES - IR5 (G-CLIP-05)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- AVERY Label, Round, 1.25""Dia, Neonyw 400PK (AVE05499)
- AVERY Direct Thermal Roll Lbl, 1"x2-1/8", PK2000 (4185)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- Avery Identification Labels