Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Label, Square, Trublk, We, 300 300PK
Mfr # AVE22806
Zoro # G701818314
product price: $18.19
/pk 300, $0.06/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Maker Tape Finish Matte
- Adhesive Permanent
- Standards FSC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22806
- Zoro # G701818314
- UPC # 72782228064
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Easy Peel Sure Feed Labels - Print-to-the-Edge |
Color | White |
Material | Paper |
Label Maker Tape Finish | Matte |
Adhesive | Permanent |
Standards | FSC Certified |
Description
Easy Peel White Square Labels are ideal for branding, promotional items, packaging, mailings, brochures and other business products. These small square labels can be customized to promote your company or product, or connect customers to your website and other digital media with a 2D bar code or QR Code. Print-to-the-edge feature lets you add a full-color background to your brand logo, product name, address or message. Patented Easy Peel label sheets with Pop-up Edge ensure a quick and easy application. Simply bend the label sheet back, peel and return the sheet to a flat position. With room to print a bar code and one line of text, you can drive customers to your website, social networking feeds, video content, a map of your location or other information. Patent-pending TrueBlock Technology blocks out words or other dark colors underneath the label to provide more accurate bar-code scans, while completely covering the surface below. Labels are compatible with laser and inkjet printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Goggles, Gray Antifog Coating (Y85BRAFGY)
- TOUGH DUCK Moto Vest, WV041-BROWN-XL (WV041)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/4" Dia, Assorted, 768/Pack (5795)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- NEVS 3/4" wide x 60yd Magenta Labeling Tape (T-750-Magenta)
- Avery Safety Labels