Shop All Identification Labels
Avery
Label, Square, Trublk, Brn, 300 300PK
Mfr # AVE22846
Zoro # G501818439
product price: $14.89
/pk 300, $0.05/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Square
- Color Kraft
- Max. Label Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22846
- Zoro # G501818439
- UPC # 72782228460
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 2" |
Max. Label Length | 2" |
Details
Material | Paper |
Standards | FSC Certified |
Shape | Square |
Color | Kraft |
Finish | Matte |
Features | Recyclable; Print-to-the Edge; Permanent Adhesive; Stick & Stay; Peeling Resistant; Curl Resistant; Customizable; Bleed Resistant; Easy Peel; Pop Up Edge |
Item | Promotional Label |
Adhesive | Permanent |
No. of Labels | 300 |
Type | Promotional Label |
Description
Get an earthy, natural look to showcase your brand, logo or product name with these Kraft Brown Labels. They're ideal for use on products, brochures, mail pieces and other business items, as well as gifts and homemade goodies. Made from a high percentage of recycled material, the labels are also eco-friendly. The permanent adhesive is water-based and 100 percent recyclable. The paper is processed chlorine-free. Print-to-the-edge feature lets you add a full-color background to your brand logo, product name, address or message. With free online templates and designs, you can easily customize the labels with your unique branding in mind. Square labels are compatible with both laser and inkjet printers. The permanent adhesive sticks to glass, plastic, paper and more so you can put your mark on nearly any product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22136 (TCFSL2-22136)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- AVERY Badge, Adhesive, Gld Brdr, 100PK (AVE5146)
- AVERY Tag, Asset, Drbl, We, 112Pk (AVE61529)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Surface Safe Sign Labels, 8.5" x 11, PK3 (61512)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- Avery Safety Labels