Shop All Identification Labels
Avery
Label, Sign, Rem, 8X8, Wht, 15Pk
Mfr # AVE61513
Zoro # G201818432
product price: $35.99
/pk 15, $2.40/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Type Warning Label
- No. of Labels 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61513
- Zoro # G201818432
- UPC # 72782615130
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 8" |
Max. Label Width | 8" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Item | 8"x8" Removable Label Safety Signs |
Type | Warning Label |
No. of Labels | 15 |
Features | PVC-free; Print-to-the Edge; Removable; Durable; Tear Resistant; Chemical Resistant; Customizable |
Waterproof | Yes |
Adhesive | Removable |
Indoor / Outdoor | Indoor |
Finish | Matte |
Description
Blank adhesive signs you can customize and print on-site help maintain a safe workplace. Surface Safe adhesive is engineered to stick strongly and remove cleanly from painted walls, drywall, metal and glass without any residue or damage to surfaces. Made of durable, professional-grade material, these label signs are engineered to resist water, chemicals and abrasion, and hold up to wear and tear in warehouses and on the manufacturing floor. They are optimized for laser and inkjet printers - no special label or sign printer required. Use free online software with hundreds of caution, warning, hazard and danger sign templates that are compliant with ANSI Z535.4-2011 and OSHA 1910.145, or easily create your own custom safety label signs on demand. Surface Safe removable label signs are not just for safety signs. You can make warning, facility, wayfinding, do not enter, housekeeping, prevent germs and event signs. Place them with confidence, knowing your walls are safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- AVERY Label, Rectangle, Trublock, We 32PK (AVE22827)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Orange PK (AVE5166)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Direct Thermal Roll Labels, 2-5/1, PK300 (4190)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- NMC Qualified Rigger Hard Hat Emblem, Pk25 (HH117R)
- Avery Identification Labels