Shop All Identification Labels
Avery
Label, Sign, Rem, 7X10, We, 15Pk
Mfr # AVE61515
Zoro # G401818492
product price: $35.15
/pk 15, $2.34/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Max. Label Width 7"
- Adhesive Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61515
- Zoro # G401818492
- UPC # 72782615154
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 7" |
Max. Label Length | 10" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Removable |
Type | Warning Label |
Waterproof | Yes |
Item | 7"x10" Removable Label Safety Signs |
Features | PVC-free; Print-to-the Edge; Removable; Durable; Tear Resistant; Chemical Resistant; Customizable |
Indoor / Outdoor | Indoor |
Finish | Matte |
Description
Blank adhesive signs you can customize and print on-site help maintain a safe workplace. Surface Safe adhesive is engineered to stick strongly and remove cleanly from painted walls, drywall, metal and glass without any residue or damage to surfaces. Made of durable, professional-grade material, these label signs are engineered to resist water, chemicals and abrasion, and hold up to wear and tear in warehouses and on the manufacturing floor. They are optimized for laser and inkjet printers - no special label or sign printer required. Use free online software with hundreds of caution, warning, hazard and danger sign templates that are compliant with ANSI Z535.4-2011 and OSHA 1910.145, or easily create your own custom safety label signs on demand. Surface Safe removable label signs are not just for safety signs. You can make warning, facility, wayfinding, do not enter, housekeeping, prevent germs and event signs. Place them with confidence, knowing your walls are safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Printable Blank Oval Labels, 2" x, PK200 (22570)
- AVERY Round Labels, Permanent Adhesive, PK72 (22836)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- Avery Safety Labels