Shop All Identification Labels
Avery
Label, Sign, Rem, 5X7, Wht, 30Pk
Mfr # AVE61511
Zoro # G601818476
product price: $37.99
/pk 30, $1.27/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Max. Label Width 5"
- Adhesive Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE61511
- Zoro # G601818476
- UPC # 72782615116
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 5" |
Max. Label Length | 7" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Removable |
Features | PVC-free; Print-to-the Edge; Removable; Durable; Tear Resistant; Chemical Resistant; Customizable |
Indoor / Outdoor | Indoor |
No. of Labels | 30 |
Item | 5"x7" Removable Label Safety Signs |
Type | Warning Label |
Finish | Matte |
Waterproof | Yes |
Description
Blank adhesive signs you can customize and print on-site help maintain a safe workplace so you can easily print and post important workplace safety messages like "Employees Must Wash Hands," "Prevent Germs," "Virus Outbreak - Proceed with Caution," "Hand Wash" and more. Surface Safe adhesive is engineered to stick strongly and remove cleanly from painted walls, drywall, metal and glass without any residue or damage to surfaces. Made of durable, professional-grade material, these label signs are engineered to resist water, chemicals and abrasion, and hold up to wear and tear in warehouses and on the manufacturing floor. They are optimized for laser and inkjet printers - no special label or sign printer required. Use free online software with hundreds of caution, warning, hazard and danger sign templates that are compliant with ANSI Z535.4-2011 and OSHA 1910.145, or easily create your own custom safety label signs on demand. Place them with confidence, knowing your walls are safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Entrance Sign, Landscape (OS-NS-P-710-L-14082)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- ZORO SELECT Overboots, Mens, Size 7, Yellow, PR (151007)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- AVERY Label, Ghs Chemical, 2X2, We 12PK (AVE60506)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Badge, Adhesive, Gld Brdr, 100PK (AVE5146)
- AVERY Removable Labels, Removable Adhe, PK1100 (5412)
- AVERY Printable Blank Oval Labels, 2" x, PK200 (22570)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1ORD-20PK)
- Avery Safety Labels