Shop All Printer Labels
Avery
Label, Shp, Rec, 1Up, Wh, PK100
Mfr # 7278227900
Zoro # G0060608
product price: $33.49
/pk 100, $0.33/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278227900
- Zoro # G0060608
- UPC # 072782279004
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 5.06 x 7.63 |
Details
Item | Shipping Labels/Paper Receipt Bulk Pack |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Weight | 1.715 lbs |
Labels Per Sheet | 1 |
Labels Per Unit | 100 |
Description
Shipping Labels/Paper Receipt Bulk Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- SENCO Senco Products. N19BAB Staple Construction 0.44 x 1.75 in. - 16 Gauge (148189)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- AVERY Label, Id, W/Trueblk, 3Up, Wh, PK150 (61531)
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- AVERY Notary Seal Labels, 2" Diameter, PK44 (5868)
- AVERY Avery Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk (22828)
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- AVERY Printable Round Labels, 2.5" Diame, PK90 (22818)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- Avery Printer Labels