Shop All Identification Labels
Avery
Label, Self-Laminate, 1X3.5 10PK
Mfr # AVE00757
Zoro # G601803038
product price: $69.75
/pk 10, $6.98/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE00757
- Zoro # G601803038
- UPC # 72782007577
- Country of Origin Mexico
- Category Identification Labels
Description
Easy Align Self-Laminating ID Labels are tough enough to withstand harsh conditions. These labels come with a clear laminate that's easy to apply. Simply print the label and seal with the clear laminate film. With the Easy Align design, you can create perfect laminated labels without bubbles or wrinkles every time - no lamination machine required. UV-resistant material provides extra protection against exposure to sun and other harsh environments. They're also water-resistant so surfaces can be wiped clean. Labels resist scuffing, tearing and smudging so they remain intact and easy to read. The permanent adhesive sticks to a variety of surfaces, including plastic, wood, metal, paper, ceramic and glass. Use them to mark your property and equipment, identify contents of containers and organize shelving in warehouses, storage areas and work sites. Easily customize labels with free online templates and designs. Labels on letter-size sheets are compatible with inkjet and laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- AVERY Hazardous Waste Accumulation Labe, PK100 (61535)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- AVERY Label, Wrap-Around, We, 40Ct 40PK (AVE22845)
- NEVS Label, Blank Direct Thermal 6" x 4" (LBW-0123)
- Avery Identification Labels