Shop All Identification Labels
Avery
Label, Rnd, 2.5"", Scallpd Ivry 72PK
Mfr # AVE22836
Zoro # G201818463
product price: $17.65
/pk 72, $0.25/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Round Scallop
- Color White
- Features Print-to-the Edge; Permanent Adhesive
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22836
- Zoro # G201818463
- UPC # 72782228361
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Paper |
Shape | Round Scallop |
Color | White |
Item | Gift Label |
Features | Print-to-the Edge; Permanent Adhesive |
Adhesive | Permanent |
Finish | Pearlized |
Type | Gift Label |
No. of Labels | 72 |
Description
Premium, pearlized ivory labels offer a unique shape to provide just the pop you need. They are ideal for branding your products, brochures and mail pieces. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more, allowing you to put your mark on nearly any product. 2-1/2" diameter labels with a scalloped edge are easy to format with free online templates and designs. Self-adhesive labels are compatible with laser and inkjet printers. Each sheet includes nine labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- AVERY Hazardous Waste Accumulation Labe, PK100 (61535)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- AVERY Label, Rectangle, Trublock, We 32PK (AVE22827)
- NMC Ear Protection Required Bilingual Label, Pk5 (ESC472AP)
- Avery Safety Labels